Navigation Menu New

Access My Account, Order History, Lists and more here.

53XG46 D70-12-BP60 UNSPSC # 40101702

Tap image to zoom.

Roll over image to zoom.

AKG

DC, Forced Air Oil Cooler, 12V DC, 70 hp HP Heat Removed

  • Item # 53XG46
  • Mfr. Model # D70-12-BP60
  • UNSPSC # 40101702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

DC motor-driven forced-air oil coolers are smaller and more compact than AC-driven units and can be installed in hard-to-reach areas and on mobile equipment. They are battery-operated, making them usable where access to a reliable electrical power source is limited or unavailable. DC motor-driven units are often used with log splitters and highway, agricultural, and material handling equipment.

In-line forced-air oil coolers use a motor-driven fan to cool hydraulic oil as it passes through the heat exchanger's core or coil. They are installed in a variety of systems, including truck lifts, log splitters, and auto hoists. Sometimes called heat exchangers, they are installed in-line with the hydraulic power unit and pass oil through a coil or core to cool the oil before it can enter the system. Keeping hydraulic oil cool helps extend system life by reducing wear and damage caused by excess heat. Heated oil causes excess wear on seals, surfaces, and other components, which can cause particulate buildup and damage components.

Technical Specs

  • Item Forced Air Oil Cooler
  • Motor Type - Oil Coolers DC
  • HP Heat Removed 70 hp
  • Voltage 12V DC
  • Max. Flow 80 gpm
  • Max. Pressure 377 psi
  • Inlet Port Thread Size SAE #20
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Size SAE #20
  • Outlet Port Thread Gender Female
  • Overall Height 20.29 in
  • Overall Width 36.22 in
  • Overall Depth 9.96 in
  • Flow Range 8 to 80 gpm
  • Full Load Amps 29
  • HP 0.19 hp
  • Motor Frame Size IP 68
  • With Motor/Without Motor With Motor
  • Max. Operating Temp. 250 Degrees F
  • Bypass Pressure 60 psi
  • Oil Cooler Material Aluminum
  • Fan Blade Material Plastic
  • Oil Cooler Finish Powder Coated
  • Fan Guard Material Plastic
  • Bypass Valve Included Yes
  • Shroud Material Plastic
  • Mounting Bracket Material STEEL
  • No. of Fans 2
  • Max. Oil Temp. 250 Degrees F
  • Compatible Hydraulic Fluids Up to ISO 320
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Includes Foot Mounting Bracket

DC motor-driven forced-air oil coolers are smaller and more compact than AC-driven units and can be installed in hard-to-reach areas and on mobile equipment. They are battery-operated, making them usable where access to a reliable electrical power source is limited or unavailable. DC motor-driven units are often used with log splitters and highway, agricultural, and material handling equipment.

In-line forced-air oil coolers use a motor-driven fan to cool hydraulic oil as it passes through the heat exchanger's core or coil. They are installed in a variety of systems, including truck lifts, log splitters, and auto hoists. Sometimes called heat exchangers, they are installed in-line with the hydraulic power unit and pass oil through a coil or core to cool the oil before it can enter the system. Keeping hydraulic oil cool helps extend system life by reducing wear and damage caused by excess heat. Heated oil causes excess wear on seals, surfaces, and other components, which can cause particulate buildup and damage components.

Back to Top