Navigation Menu New

Access My Account, Order History, Lists and more here.

53XG90 A30-3 UNSPSC # 40101702

Tap image to zoom.

Roll over image to zoom.

AKG

AC, Forced Air Oil Cooler, 230/460V AC, Number of Phases 3, 30 hp HP Heat Removed

  • Item # 53XG90
  • Mfr. Model # A30-3
  • UNSPSC # 40101702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

AC motor-driven forced-air oil coolers use a fan to cool hydraulic fluid as it passes though the heat exchanger coil or core. They require access to an electrical power source and have a larger capacity than DC and hydraulic motor-driven oil coolers, making them suitable for cooling stationary equipment such as industrial power units, gear boxes, lathes, and other machinery.

In-line forced-air oil coolers use a motor-driven fan to cool hydraulic oil as it passes through the heat exchanger's core or coil. They are installed in a variety of systems, including truck lifts, log splitters, and auto hoists. Sometimes called heat exchangers, they are installed in-line with the hydraulic power unit and pass oil through a coil or core to cool the oil before it can enter the system. Keeping hydraulic oil cool helps extend system life by reducing wear and damage caused by excess heat. Heated oil causes excess wear on seals, surfaces, and other components, which can cause particulate buildup and damage components.

Technical Specs

  • Item Forced Air Oil Cooler
  • Motor Type - Oil Coolers AC
  • HP Heat Removed 30 hp
  • Voltage 230/460V AC
  • Number of Phases 3
  • Max. Flow 50 gpm
  • Max. Pressure 377 psi
  • Inlet Port Thread Size SAE #20
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Size SAE #20
  • Outlet Port Thread Gender Female
  • Overall Height 24.03 in
  • Overall Width 25.59 in
  • Overall Depth 16.75 in
  • Flow Range 4 to 50 gpm
  • Full Load Amps 3.8
  • HP 1 hp
  • Motor Frame Size 56C
  • With Motor/Without Motor With Motor
  • Max. Operating Temp. 250 Degrees F
  • Oil Cooler Material Aluminum
  • Fan Blade Material PPG
  • Oil Cooler Finish Powder Coated
  • Fan Guard Material Steel
  • Bypass Valve Included No
  • Includes Mounting Bracket Yes
  • Includes Mounting Hardware Yes
  • Shroud Material Steel
  • Mounting Bracket Material Steel
  • No. of Fans 1
  • Max. Oil Temp. 250 Degrees F
  • Compatible Hydraulic Fluids Up to ISO 320
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Includes Mounting Feet

AC motor-driven forced-air oil coolers use a fan to cool hydraulic fluid as it passes though the heat exchanger coil or core. They require access to an electrical power source and have a larger capacity than DC and hydraulic motor-driven oil coolers, making them suitable for cooling stationary equipment such as industrial power units, gear boxes, lathes, and other machinery.

In-line forced-air oil coolers use a motor-driven fan to cool hydraulic oil as it passes through the heat exchanger's core or coil. They are installed in a variety of systems, including truck lifts, log splitters, and auto hoists. Sometimes called heat exchangers, they are installed in-line with the hydraulic power unit and pass oil through a coil or core to cool the oil before it can enter the system. Keeping hydraulic oil cool helps extend system life by reducing wear and damage caused by excess heat. Heated oil causes excess wear on seals, surfaces, and other components, which can cause particulate buildup and damage components.

Back to Top