C3
AK

Screw Mount Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA

  • Item # 3WHH5
  • My Part #
  • Mfr. Model # 50067
  • Catalog Page # N/A
  • UNSPSC # 44111515
Screw Mount Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Hardware Supplies~Hooks


$43.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

These hooks are equipped with a magnetic backing, and are designed to hold a hat or a coat when not in use.

View More

Technical Specs

  • Hook Item Coat/Hat Hook
  • Fastening Method Screw Mount
  • Points per Hook 2
  • Number of Hooks 3
  • Basic Hook Material Plastic
  • Hook Finish Unfinished
  • Working Load Limit 60 lb
  • Hook Height 7 in
  • Hook Base Width 13 in
  • Projection 2 in
  • Color Clear
  • Hardware Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products