Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AJAX TOOL WORKS

12" Moil Point Chisel; Shank Size: 0.580"

  • Item# 3JW12
  • Mfr. Model# 316
  • Catalog Page# N/A
  • UNSPSC# 27131504
12" Moil Point Chisel; Shank Size: 0.580" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Moil Point Chisel
  • Shank Size 0.580"
  • Shank Shape Hex
  • Overall Length 12"
  • Collar Type Oval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.