Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AJAX TOOL WORKS

7" Angled Chisel; Shank Size: 0.500"

  • Item# 6W214
  • Mfr. Model# FJ-5003
  • Catalog Page# N/A
  • UNSPSC# 27131504
7" Angled Chisel; Shank Size: 0.500" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angled Chisel
  • Shank Type Fuji
  • Shank Size 0.500"
  • Shank Length 1/2"
  • Shank Shape Diamond
  • Overall Length 7"
  • Tip Width 1-3/8"
  • Material Alloy Steel
  • For Use With Fuji Shank Style Chisel Scalers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.