Skip Content

WG
AJAX

Super-Duty Rescue Kit, Stroke Length: 2-11/16"

  • Item # 8PLT8
  • My Part #
  • Mfr. Model # 911-RK
  • Catalog Page # N/A
  • UNSPSC # 27112108
Super Duty Rescue Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,606.50 / each

Web Price $3,363.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Hammers Air Hammer Rescue Kit
  • Shank Size - Air Hammers 0.498"
  • Shank Type - Air Hammers Round
  • Duty Cycle - Air Tools General Duty
  • Stroke Length 2-11/16"
  • Blows per Minute - Air Tools 1560
  • Air Inlet Size - Air Tools 3/8" NPT
  • Features Manufactured From the Highest Quality Alloy Steels, Made Specifically for Gaining Fast Entry into Wrecked Vehicles
  • Includes Hammer for .498-in. Shank Tools, Retainer, Regulator, (2) Ergo Chisel Grip, 12 in. Moil Point, (2) Double Blade Panel Cutter, (2) Kwik Cutter, (2) 18 in. Kwik Cutter, (2) Double Blade Panel Cutter, (2) Kwik Cutter, (2) 18 in.Kwik Cutter, 15 ft. and 0.375 in. Hose, 0.375 in. Male Connector (0.25 in. NPT Hammer), 0.375 in. Male Connector (0.25 in. NPT Regulator), 0.375 in. Female Coupler (0.375 in. NPT Hose), Gauge Guard, 20 in. Steel Kit Box, Strip & Peek Trim Removal Tool,Kit Box Liner, 4 oz. Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.