Skip Content

TP
AJAX

Super-Duty Rescue Kit, Blows per Minute: 1560, Stroke Length: 2-11/16"

  • Item # 9PYM6
  • My Part #
  • Mfr. Model # 911-RKM
  • Catalog Page # N/A
  • UNSPSC # 27112108
Super-Duty Rescue Kit,1560 BPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,041.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Hammers Air Hammer Rescue Kit
  • Shank Size - Air Hammers 0.498"
  • Shank Type - Air Hammers Round
  • Duty Cycle - Air Tools General Duty
  • Stroke Length 2-11/16"
  • Blows per Minute - Air Tools 1560
  • Air Inlet Size - Air Tools 3/8" NPT
  • CFM @ Full Load 7.0
  • Overall Length 9-1/2"
  • Includes (1) Hammer for .498" Shank Tools, (1) Retainer, (1) Regulator, (2) Ergo Chisel Grips, (1) 12" Moil Point, (2) Double Blade Panel Cutters (Non-Turn), (2) Kwik Cutters (Non-Turn), (2) 18" Kwik Cutters (Non-Turn), (2) Double Blade Panel Cutters (Turn-Type), (2) Kwik Cutters (Turn-Type), (2) 18" Kwik Cutters (Turn-Type), (1) 15 ft., 3/8" Hose, (1) 3/8" Male Connector (1/4" NPT hammer), (1) 3/8" Male Connector (1/4" NPT regulator), (1) 3/8" Female Coupler (3/8" NPT hose), (1) Gauge Guard, 1/2" Impact Wrench and Sockets, (1) 20" Steel Kit Box, (1) Kit Box Liner, (1) 4 oz. Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.