Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AJAX

24.5 oz. Cleaner, 9 PK

  • Item# 20K977
  • Mfr. Model# 4941
  • Catalog Page# 1620
  • UNSPSC# 47131805
24.5 oz. Cleaner, 9 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cleanser scours tough stains and soils on sinks, toilet bowls, ceramic tile, and pots and pans. Cleans without scratching.

View More

Technical Specs

  • Item Cleaner
  • Size 24.5 oz.
  • Recommended Dilution Ready to Use
  • Net Weight 24.5 oz.
  • Container Type Bottle
  • RTU Yield per Container RTU
  • Color Cream
  • Fragrance Citrus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms