Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AJAX

1 gal. All Purpose Cleaner, 4 PK

  • Item# 22C509
  • Mfr. Model# CPC 04209
  • Catalog Page# N/A
  • UNSPSC# 47131805
1 gal. All Purpose Cleaner, 4 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-Purpose Cleaners
Provide effective cleaning on most washable surfaces. Remove stubborn stains including grease, scuff marks, pencil and crayon marks, smoke film, and fingerprints. Leave a long-lasting clean scent.

View More

Technical Specs

  • Item All Purpose Cleaner
  • Size 1 gal.
  • Recommended Dilution 4 oz. Per Gallon
  • Effective Temp. 50 to 110 Degrees F
  • Color Green
  • Fragrance Pine
  • Flash Point Greater than 250 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms