Skip Content

 
AIRWAY

Male Elbow, 45 Degrees

Male Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Male Elbow, 45 Degrees 
  • Flare Type 37 Degrees 
  • Body Material 316 Stainless Steel 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • AIRWAY 
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
6502-0404SS
Flare x JIC
1/4"
7/16-20

$50.80 / each

Enter location to check availability
Catalog Page #  NA

Price $50.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
6502-0505SS
Flare x JIC
5/16"
1/2-20

$94.40 / each

Enter location to check availability
Catalog Page #  NA

Price $94.40 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
6502-0606SS
Flare x JIC
3/8"
9/16-18

$51.55 / each

Enter location to check availability
Catalog Page #  NA

Price $51.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18
6502-0808SS
Flare x JIC
1/2"
3/4-16

$75.70 / each

Enter location to check availability
Catalog Page #  NA

Price $75.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
6502-1010SS
Flare x JIC
5/8"
7/8-14

$88.15 / each

Enter location to check availability
Catalog Page #  NA

Price $88.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
6502-1212SS
Flare x JIC
3/4"
1-1/16-12

$170.00 / each

Enter location to check availability
Catalog Page #  NA

Price $170.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-12
6502-1616SS
Flare x JIC
1"
1-5/16-12

$258.50 / each

Enter location to check availability
Catalog Page #  NA

Price $258.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x JIC
  • Tube Size 1"
  • Flare Thread Size 1-5/16-12
2503-0402SS
Flare x MNPT
1/4"
1/8"
7/16-20

$41.95 / each

Enter location to check availability
Catalog Page #  NA

Price $41.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Flare Thread Size 7/16-20
2503-0404SS
Flare x MNPT
1/4"
1/4"
7/16-20

$38.60 / each

Enter location to check availability
Catalog Page #  NA

Price $38.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Flare Thread Size 7/16-20
2503-0504SS
Flare x MNPT
5/16"
1/4"
1/2-20

$61.20 / each

Enter location to check availability
Catalog Page #  NA

Price $61.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Flare Thread Size 1/2-20
2503-0604SS
Flare x MNPT
3/8"
1/4"
9/16-18

$37.20 / each

Enter location to check availability
Catalog Page #  NA

Price $37.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Flare Thread Size 9/16-18
2503-0606SS
Flare x MNPT
3/8"
3/8"
9/16-18

$86.25 / each

Enter location to check availability
Catalog Page #  NA

Price $86.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Flare Thread Size 9/16-18
2503-0806SS
Flare x MNPT
1/2"
3/8"
3/4-16

$54.70 / each

Enter location to check availability
Catalog Page #  NA

Price $54.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Flare Thread Size 3/4-16
2503-0808SS
Flare x MNPT
1/2"
1/2"
3/4-16

$68.45 / each

Enter location to check availability
Catalog Page #  NA

Price $68.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Flare Thread Size 3/4-16
2503-1008SS
Flare x MNPT
5/8"
1/2"
7/8-14

$78.70 / each

Enter location to check availability
Catalog Page #  NA

Price $78.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 5/8"
  • Pipe Size 1/2"
  • Flare Thread Size 7/8-14
2503-1212SS
Flare x MNPT
3/4"
3/4"
1-1/16-12

$84.20 / each

Enter location to check availability
Catalog Page #  NA

Price $84.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Flare Thread Size 1-1/16-12
2503-1616SS
Flare x MNPT
1"
1"
1-5/16-12

$184.50 / each

Enter location to check availability
Catalog Page #  NA

Price $184.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Flare Thread Size 1-5/16-12
6802-0404NWOSS
JIC x O-Ring Boss
1/4"
7/16-20

$46.00 / each

Enter location to check availability
Catalog Page #  NA

Price $46.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
6802-0606NWOSS
JIC x O-Ring Boss
3/8"
9/16-18

$62.45 / each

Enter location to check availability
Catalog Page #  NA

Price $62.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18
6802-0808NWOSS
JIC x O-Ring Boss
1/2"
3/4-16

$71.85 / each

Enter location to check availability
Catalog Page #  NA

Price $71.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
6802-0810NWOSS
JIC x O-Ring Boss
1/2"
7/8-14

$153.25 / each

Enter location to check availability
Catalog Page #  NA

Price $153.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 1/2"
  • Flare Thread Size 7/8-14
6802-1010NWOSS
JIC x O-Ring Boss
5/8"
7/8-14

$129.15 / each

Enter location to check availability
Catalog Page #  NA

Price $129.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
6802-1212NWOSS
JIC x O-Ring Boss
3/4"
1-1/16-12

$170.50 / each

Enter location to check availability
Catalog Page #  NA

Price $170.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-12
6802-1616NWOSS
JIC x O-Ring Boss
1"
1-5/16-12

$292.25 / each

Enter location to check availability
Catalog Page #  NA

Price $292.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Male Elbow, 45 Degrees
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type JIC x O-Ring Boss
  • Tube Size 1"
  • Flare Thread Size 1-5/16-12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More