Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIRWAY

Male Elbow, 90°, Flare x JIC Connection Type, 3/4" Tube Size, 1EA

  • Item # 1LNT6
  • My Part #
  • Mfr. Model # 6500-1212SS
  • Catalog Page # 2855
  • UNSPSC # 40142604
Male Elbow, 90°, Flare x JIC Connection Type, 3/4" Tube Size, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flared tube fitting offers high resistance to chemicals, water, and corrosion. It provides good sealing reliability and can be used as an adapter to hose assemblies. It can also be used as a tube fitting with flared stainless seamless or welded tubing. Use in chemical plants, food plants, hydraulic applications, manufacturing facilities, water treatment plants, and beverage plants.

View More

Technical Specs

  • Item Male Elbow, 90 Degrees
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type Flare x JIC
  • Tube Size 3/4"
  • Flare Type 37 Degrees
  • Flare Thread Size 1-1/16-12
  • Max. Pressure 4800 psi
  • Temp. Range -165 Degrees to 1200 Degrees F
  • Standards J514 Published By SAE
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.