Skip Content

 
AIRWAY

Male Connector

Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Flare Type 37 Degrees 
  • Body Material 316 Stainless Steel 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • AIRWAY 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
J16CBO
Flare x MNPT
1"
1"
1-5/16-12

$76.80 / each

Enter location to check availability
Catalog Page #  3563 

Price $76.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Flare Thread Size 1-5/16-12
6400-0404SS
Flare x O-Ring Boss
1/4"
7/16-20

$11.29 / each

Enter location to check availability
Catalog Page #  NA

Price $11.29 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
6400-0505SS
Flare x O-Ring Boss
5/16"
1/2-20

$20.64 / each

Enter location to check availability
Catalog Page #  NA

Price $20.64 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
6400-0606SS
Flare x O-Ring Boss
3/8"
9/16-18

$14.28 / each

Enter location to check availability
Catalog Page #  NA

Price $14.28 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18
6400-0608SS
Flare x O-Ring Boss
3/8"
9/16-18 x 3/4-16

$23.80 / each

Enter location to check availability
Catalog Page #  NA

Price $23.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 3/8"
  • Flare Thread Size 9/16-18 x 3/4-16
6400-0808SS
Flare x O-Ring Boss
1/2"
3/4-16

$23.84 / each

Enter location to check availability
Catalog Page #  NA

Price $23.84 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
6400-0810SS
Flare x O-Ring Boss
5/8"
3/4-16

$33.25 / each

Enter location to check availability
Catalog Page #  NA

Price $33.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 5/8"
  • Flare Thread Size 3/4-16
6400-1010SS
Flare x O-Ring Boss
5/8"
7/8-14

$33.60 / each

Enter location to check availability
Catalog Page #  NA

Price $33.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
6400-1212SS
Flare x O-Ring Boss
3/4"
1-1/16-12

$66.10 / each

Enter location to check availability
Catalog Page #  NA

Price $66.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-12
6400-1616SS
Flare x O-Ring Boss
1"
1-5/16-12

$82.85 / each

Enter location to check availability
Catalog Page #  NA

Price $82.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Flare Type 37 Degrees
  • Body Material 316 Stainless Steel
  • Connection Type Flare x O-Ring Boss
  • Tube Size 1"
  • Flare Thread Size 1-5/16-12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More