Navigation Menu New

Access My Account, Order History, Lists and more here.

463V24 1489 UNSPSC # 46171515

Duty Belt Accessory: Holder, Key Pouch, Belt Mounted, Black, Synthetic Leather, Snap Closure

  • Item # 463V24
  • Mfr. Model # 1489
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Duty Belt Accessory: Holder, Key Pouch, Belt Mounted, Black, Synthetic Leather, Snap Closure

  • Item # 463V24
  • Mfr. Model # 1489
  • UNSPSC # 46171515
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Duty Belt Accessory
  • Type Belt Mounted
  • Size Universal
  • Color Black
  • Material Synthetic Leather
  • Length (In.) 5 in
  • Width (In.) 1 1/2 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Duty Belt Up to 2-1/4 in
  • For Use With Keys
  • Features Acts As Belt Keeper, Double Key Holder, Engineered Lightweight, Leather Reinforced Snaps for Easy Snap and Unsnap, Metal Clip, Water Resistant
  • Holds Keys
  • Closure Style Snap
  • Item - Tactical Pouches Key Pouch
Back to Top