Navigation Menu New

Access My Account, Order History, Lists and more here.

463V16 1470 UNSPSC # 39111702

Duty Belt Accessory: Holder, Flashlight Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V16
  • Mfr. Model # 1470
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Duty Belt Accessory: Holder, Flashlight Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V16
  • Mfr. Model # 1470
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Duty Belt Accessory
  • Type Belt Mounted
  • Size L
  • Color Black
  • Material Synthetic Leather
  • Length (In.) 5 in
  • Width (In.) 2 1/2 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Duty Belt Up to 2-1/4 in
  • For Use With 33mm Flashlights, Streamlight Stinger DS LED
  • Features Basket Weave Finish, Molded Construction, Open Top Design
  • Holds Flashlight
  • Closure Style Open
  • Item - Tactical Pouches Flashlight Pouch
Back to Top