Navigation Menu New

Access My Account, Order History, Lists and more here.

463V14 1460 UNSPSC # 24111507

Duty Belt Accessory: Holder, OC/Aerosol Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V14
  • Mfr. Model # 1460
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Duty Belt Accessory: Holder, OC/Aerosol Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V14
  • Mfr. Model # 1460
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Duty Belt Accessory
  • Type Belt Mounted
  • Size Universal
  • Color Black
  • Material Synthetic Leather
  • Length (In.) 5 in
  • Width (In.) 2 1/2 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Duty Belt Up to 2-1/4 in
  • For Use With Mfr. No. MK4
  • Features Basket Weave Finish, Lightweight Material Design, Molded Construction, Open Top Design, Scratch Resistant
  • Holds Pepper Spray
  • Closure Style Open
  • Item - Tactical Pouches OC/Aerosol Pouch
Back to Top