Navigation Menu New

Access My Account, Order History, Lists and more here.

463V09 1418 UNSPSC # 24111507

Duty Belt Accessory: Holder, Medical Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V09
  • Mfr. Model # 1418
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Duty Belt Accessory: Holder, Medical Pouch, Belt Mounted, Black, Synthetic Leather

  • Item # 463V09
  • Mfr. Model # 1418
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Duty Belt Accessory
  • Type Belt Mounted
  • Size S
  • Color Black
  • Material Synthetic Leather
  • Length (In.) 5 in
  • Width (In.) 3 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Fits Duty Belt Up to 2-1/4 in
  • For Use With Most Standard Used Tourniquets, SOFTT-W Gen 4
  • Features Basket Weave Finish, Hidden Snap Closure, Leather Reinforced Hidden Snaps, Molded Back Slots, Scratch Resistant, Tapered Case Flap, Water Resistant
  • Holds Tourniquet
  • Closure Style Snap
  • Item - Tactical Pouches Medical Pouch
Back to Top