NC
AIRSTAR

Temporary Job Site Light, Balloon, Corded (AC), Lumens 60,000, Number of Lamp Heads 6

  • Item # 48ZY87
  • My Part #
  • Mfr. Model # 70829
  • Catalog Page # N/A
  • UNSPSC # 39111516
Temporary Job Site Light,  Balloon,  Corded (AC),  Lumens 60,000,  Number of Lamp Heads 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Job Site Lighting~Temporary Job Site Lights


$4,440.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Balloon
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 60,000
  • Number of Lamp Heads 6
  • Cord Length - Job Site Lighting 33 ft.
  • Max. Extension Height 120"
  • Lighting Technology LED
  • Light Distribution - Job Site Lighting 360 Degrees
  • IP Rating IP65
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 600
  • Color White
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJOW
  • Gauge/Conductor 14/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Wire
  • Features Self Inflating
  • Includes Repair Patch Kit, User Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products