TP
AIRSEPT

Ultimate Line Repair System, A/C, 377 pcs

  • Item # 34NK94
  • My Part #
  • Mfr. Model # 76057
  • Catalog Page # N/A
  • UNSPSC # 31162810
Ultimate Line Repair System,  A/C, 377 pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,245.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contains hundreds of pieces to give you up to 8,000 different repair options while also helping to build new lines.

View More

Technical Specs

  • Item Ultimate Line Repair Kit
  • Type A/C, Coolant, Heater, Oil, Power Steering Return, Trans
  • Material Anodized Aluminum
  • Application For Metal Line to Metal Line repair, Metal Line to Hose repair, Hose to Hose repair, Rear A/C System Blockoff, A/C Service Port repair, Aluminum Line up to 12" L repair
  • For Use With A/C, Trans, Oil, P/S Return, Heater, Coolant Line Repair - OVER 8,000 REPAIR OPTIONS
  • Number of Pieces 401
  • Includes (45) Coupler Bodies, (89) Nuts, (89) Sealing Sleeves, (89) Anti-Vibration Tension Rings, (42) Hose Crimps, (21) Crimp Spacers, (4) 5 ft. Reduced Barrier A/C Hose, (40) Aluminum Tubes, Hose Cutter, Tube Cutter, Metal Line Deburrer, Caliper, Crimper
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.