Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AIRSEPT

A/C Hose Set,72 in.,Rubber

  • Item # 45NL66
  • My Part #
  • Mfr. Model # 72148
  • Catalog Page # N/A
  • UNSPSC # 40142007
A/C Hose Set,72 in.,Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item R1234yf A/C Hose Set
  • Type 1234YF A/C
  • Outside Dia. 14mm
  • Material Rubber
  • Application R1234yf Automotive A/C Systems
  • For Use With 1234yf A/C System Service
  • Number of Pieces 2
  • Includes (2) 72 in. Hoses
  • Package Quantity 1
  • Size (In.) 72
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms