Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Commercial/Industrial 230/208VACV Portable Air Conditioner, 60,000 BtuH Cooling

  • Item # 13P661
  • Mfr. Model # 13P661
  • Catalog Page # N/A
  • UNSPSC # 40101701
Commercial/Industrial 230/208VACV Portable Air Conditioner, 60,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This self-contained, self-diagnostic air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. It can also be used as emergency backup or supplemental cooling, and has spot cool and room cool thermostat settings, as well as condensate overflow protection. The treated coils and powder-coated finish resist corrosion in harsh environments. Features include a recessed power cord with an LCDI breaker, an anti-freezing thermostat, adjustable airflow supply nozzles, and a washable filter.

View More

Technical Specs

  • Item Portable Air Conditioner with Heat
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial
  • Voltage - Air Conditioners and Heat Pumps 230/208VAC
  • BtuH Cooling 60,000
  • Item - Air Conditioners and Heat Pumps Portable Air Conditioner
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps Hardwired
  • Fan-Only Speeds 1
  • Number of Cooling Speeds 1
  • Cooling Method Air-Cooled
  • Control Type Electronic
  • Width 29"
  • Depth 55"
  • Height 58-3/4"
  • Hz 60
  • Phase 3
  • Watts 8200
  • Amps 38
  • Max. Supply Hose Length 65 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Sound Level dBA 65
  • Exhaust CFM 2830
  • Supply CFM 1940
  • Ambient Operating Range 72 to 113 Degrees F
  • Includes Auto Condensate Pump
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms