Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Portable Air Conditioner, 59000Btuh, 480V

  • Item# 13C675
  • Mfr. Model# 13C675
  • Catalog Page# 3740
  • UNSPSC# 40101701
Portable Air Conditioner,59000Btuh,480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $7,199.00 / each Offer Ends 10/14/16

Price $12,599.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 763.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. Also for use as emergency backup or supplemental cooling. Treated coils and powder-coated finish resist corrosion in harsh environments. Unit features recessed power cords with LCDI breakers. With anti-freezing thermostat and adjustable airflow supply nozzles.

• Self-diagnostic system
• Spot cool and room cool thermostat settings
• Washable filter
• Condensate overflow protection

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Cooling Method Air-Cooled
  • BtuH Cooling 60,000
  • Voltage 480
  • Number of Cooling Speeds 1
  • Fan-Only Speeds 1
  • Control Type Electronic
  • Width 29"
  • Depth 55"
  • Height 58-3/4"
  • Hz 60
  • Phase 3
  • Watts 9500
  • Amps 11.5
  • Max. Supply Hose Length 65 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Sound Level dBA 65
  • Exhaust CFM 2830
  • Supply CFM 1940
  • Ambient Operating Range 72 to 113 Degrees F
  • NEMA Plug Configuration Hardwired
  • Includes Auto Condensate Pump
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.