Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Portable Air Conditioner, 11000Btuh, 115V

  • Item# 13C674
  • Mfr. Model# 13C674
  • Catalog Page# 3740
  • UNSPSC# 40101701
Portable Air Conditioner,11000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $1,292.00 / each Offer Ends 10/14/16

Price $2,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 114.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. Also for use as emergency backup or supplemental cooling. Treated coils and powder-coated finish resist corrosion in harsh environments. Unit features recessed power cords with LCDI breakers. With anti-freezing thermostat and adjustable airflow supply nozzles.

• Self-diagnostic system
• Spot cool and room cool thermostat settings
• Washable filter
• Condensate overflow protection

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Voltage 120
  • Cooling Method Air-Cooled
  • BtuH Cooling 11,000
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Electronic
  • Width 16-1/2"
  • Depth 19"
  • Height 37"
  • Hz 60
  • Phase 1
  • Watts 1300
  • Amps 10.5
  • Max. Supply Hose Length 30 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Sound Level dBA 60
  • Exhaust CFM 283
  • Supply CFM 195
  • Ambient Operating Range 72 to 113 Degrees F
  • Condensate Tank Capacity 1.32 gal.
  • NEMA Plug Configuration 5-15
  • Power Cord Length 6 ft.
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.