Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Port. Air Conditioner, 23500Btuh, 208/230V

  • Item# 13C671
  • Mfr. Model# 13C671
  • Catalog Page# 3740
  • UNSPSC# 40101701
Port. Air Conditioner,23500Btuh,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 236.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-contained air conditioning unit rolls into place for effective spot cooling of heat-sensitive equipment, people, and production processes. It is also suitable for use as emergency backup or supplemental cooling. It features treated coils, an anti-freezing thermostat, adjustable airflow supply nozzles, and a powder-coated finish to resist corrosion in harsh environments. It also features recessed power cords with LCDI breakers, a washable filter, and condensate overflow protection.

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Voltage 208/230
  • Cooling Method Air-Cooled
  • BtuH Cooling 23,500
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Electronic
  • Width 19-5/16"
  • Depth 23-5/8"
  • Height 51-5/16"
  • Hz 60
  • Phase 1
  • Watts 2600
  • Amps 12
  • Max. Supply Hose Length 30 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Sound Level dBA 62
  • Exhaust CFM 1430/990
  • Supply CFM 460/440
  • Ambient Operating Range 72 to 113 Degrees F
  • Condensate Tank Capacity 5.28 gal.
  • NEMA Plug Configuration 6-20
  • Power Cord Length 9 ft.
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.