Skip Content

TP
AIRREX

24V DC Auxiliary Heater, 700 Watts, 50A Fuse Amps

  • Item # 21EL64
  • My Part #
  • Mfr. Model # 21EL64
  • Catalog Page # N/A
  • UNSPSC # 40101818
24V DC Auxiliary Heater, 700 Watts, 50A Fuse Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $877.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.38 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an activated variable heating element offering more stability, low inrush current, and excellent durability. Able to to self detect low voltage and stop the operation to protect the system.

View More

Technical Specs

  • Item DC Auxiliary Heater
  • Voltage 24V
  • Watts 700
  • Fuse Amps 50A
  • Width 10-2/3"
  • Depth 8-7/10"
  • Height 4-1/2"
  • Includes Wired Remote Controller, Main Power Cable, Mounting Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.