Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AIROTRONICS

Encapsulated Timer Relay, Function: Repeat Cycle, Status Indicator: LED, 10A Contact Amp Rating (Res

  • Item# 21EW92
  • Mfr. Model# TGKAD11023/1023EE1HS
  • Catalog Page# 294
  • UNSPSC# 39121519
Encapsulated Timer Relay, Function: Repeat Cycle, Status Indicator: LED, 10A Contact Amp Rating (Res close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid-state technology provides a long service life, reducing maintenance costs and production loss due to downtime. 1/4" quick-connect.

When power is applied to the coil, the On Delay timing period begins. The contacts do not transfer at this time. At the end of the On Delay period the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the load. The contacts stay in the transferred state until power is removed from the coil. They then return to their original state and the unit is ready for a new cycle.


RepeatCycleTimerRelay


View More

Technical Specs

  • Item Encapsulated Timer Relay
  • Function Repeat Cycle
  • Status Indicator LED
  • Contact Amp Rating (Resistive) 10A
  • Output Relay
  • Pins 5
  • Input Voltage 120VAC
  • Contact Form SPDT
  • Timer Range 1.00 sec. to 1023.00 sec.
  • Mounting Surface
  • Hz 50/60
  • Adjustment Method Dip Switch
  • Standards UL508, Ulr, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.