Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIRMASTER FAN

30" Commercial Wall-Mounted Oscillating Air Circulator

  • Item# 46Z425
  • Mfr. Model# CA30OW
  • Catalog Page# 3651
  • UNSPSC# 40101602
30" Commercial Wall-Mounted Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $528.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oscillating 3-speed air circulator includes galvanized steel blades, and 15 ft., 3-cond. power cord and plug, mounting bracket and safety cable kit. Features 115V totally enclosed air-over motor has ball bearings and steel wire guards with nickel-chrome finish.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 6100
  • CFM Low 2700
  • Air Velocity (FPM) @ 20 Ft. 500
  • Motor HP 1/3
  • Motor RPM 1100
  • Operating Amps 3.2
  • Mounting Location Wall, Ceiling
  • Mounting Style Wall-Mounted
  • Fan RPM 1100
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 4400
  • CFM/Watt 20.5
  • Air Velocity (FPM) @ 10 Ft. 700
  • Air Velocity (FPM) @ 40 Ft 400
  • Air Velocity (FPM) @ 60 Ft. 300
  • Air Velocity (FPM) @ 80 Ft. 200
  • Sound Level 76dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 265
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 33"
  • Height 30"
  • Width 33"
  • Max. Depth 26"
  • Cord Length 15 ft.
  • Number of Blades 3
  • Blade Material Galvanized Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Nickel Chrome
  • Application Spot Cooling
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.