Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIRMASTER FAN

36" Industrial Mobile Non-Oscillating Air Circulator

  • Item# 2FDA7
  • Mfr. Model# DD3641
  • Catalog Page# N/A
  • UNSPSC# 40101602
36" Industrial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $979.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving in industrial environments with this mobile air circulator. It features galvanized steel blade construction, steel housing, and steel guard construction with a powder-coated finish to resist corrosion. It includes a cord wrap, tilt kit, and four-in-one mounting option, along with 8" rubber and steel casters.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 11,200
  • CFM Low 8090
  • Air Velocity (FPM) @ 20 Ft. 780/545
  • Motor HP 1/2
  • Motor RPM 830/600
  • Operating Amps 4.6/3.5
  • Mounting Style Mobile
  • Fan RPM 830/600
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 40 Ft 405/285
  • Air Velocity (FPM) @ 60 Ft. 295/205
  • Sound Level 70dBA
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 475
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 37"
  • Height 44"
  • Width 41"
  • Max. Depth 20"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Galvanized Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards CUL
  • Includes Cord Wrap, Tilt Kit and Four In One Mounting Option, 8" Rubber and Steel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.