Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIRMASTER FAN

48" Blade Dia. Air Cannon, 17,173 CFM High, 1 Phase

  • Item# 46Z421
  • Mfr. Model# EMC48B
  • Catalog Page# N/A
  • UNSPSC# 27131705
48" Blade Dia. Air Cannon, 17,173 CFM High, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,720.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cannon
  • Blade Dia. 48"
  • Phase 1
  • Voltage 115
  • Hz 60
  • Motor HP 1
  • CFM High 17,173
  • Air Velocity (FPM) @ 20 Ft. 500
  • Air Velocity (FPM) @ 40 Ft 300
  • Air Velocity (FPM) @ 60 Ft. 200
  • Air Velocity (FPM) @ 80 Ft. 100
  • Operating Amps 11.0
  • Motor RPM 1510
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Thermal Protection Automatic
  • Max. Ambient Temp. 104 Degrees F
  • Shaft Dia. 5/8"
  • Bearing Type Ball
  • Speeds 1
  • Number of Blades 4
  • Fan Mounting Location Floor
  • Dimension a 27"
  • Dimension B 51"
  • Dimension C 53"
  • Frame Material Steel
  • Frame Finish Epoxy
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Epoxy
  • Inside Dia. 27"
  • Outside Dia. 51"
  • Width 53"
  • Height 53"
  • Max. Depth 27"
  • Standards OSHA
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.