Skip Content

ST
AIRMAN

Rechargeable Inflator LED Gauge

  • Item # 41P305
  • My Part #
  • Mfr. Model # 55-032-021
  • Catalog Page # 951
  • UNSPSC # 23153411
Rechargeable Inflator LED Gauge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Airgun cordless inflator is compact, high-pressure, and can be battery-powered, or use included 12V adapter for continuous power. Unit has a built-in LED pressure gauge with auto-stop function, hose with connector, and built-in LED light. Includes Li-ion battery pack, charger, and carry case.

View More

Technical Specs

  • Item Rechargeable Inflator LED Gauge
  • Range 0 to 45 psi
  • Max. Safe Storage Temp. 176 Degrees F
  • Color/Finish Black
  • Material Aluminum/Plastic/Brass/Steel
  • Features High Performance Cordless Inflator. 12V Li-in Battery. 12v APO Adaptor for Unlimited Run Time. Programmable Air Gauge for Controlled Inflation.
  • Used For Sports Equipment, Bicycle Tires and Small Size Vehicles
  • Includes Travel Bag. Adaptors for Bicycles, 12V Li-on Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rechargeable Inflator LED Gauge is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This s a great product. I have been looking for a long time for a portable air compressor for my car tires to replace a Ryobi unit that has a broken valve connector, an inaccurate almost useless pressure gauge, and is no longer made. The short stems on my cars do not take clip on valve connectors well so this AIRMAN unit, which is remarkably compact and has a secure screw on connector, seemed an ideal choice.I have only had the device a few days, but it has performed perfectly. It appears to have been designed mainly for inflatables and for ATV tires, but it worked just fine on my automobile tires (an Audi A6 (38/42 psi) and an A5 (35/35 psi) with Continental all-season radial tires). It is important to read the manual carefully, especially the section on how to use it for ATV tires, which applies just as well to automobile tires, so you fully understand the built in pressure gauge. If you follow the instructions, you will be pleased.The unit has a built in digital pressure gauge which you set to the desired target pressure and then when you activate the unit, it fills the tire to the desired pressure and automatically shuts off. This is the first unit with a built in gauge that I have owned that is really accurate. I checked it against a high end professional quality digital gauge used for auto and truck tires and they matched perfectly!Pros:Comes beautifully packaged in a storage case with compartments for everything (pump, valve connector cable, 12V power supply for use with cigarette lighter as an alternative power source, rechargeable lithium battery and charger)Remarkably compact and lightBacklit, very accurate digital pressure gauge with auto-off filling to target pressureAdapters for inflatables that store conveniently in baseGreat connector cable that screws securely on to tire valve stemRelatively quiet for an air compressorCons:None so far. Be sure to insert connector cable well into rubber tube gasket in the main unit and tighten yellow wheel securely so cable does not pop out of unit while in use. Screw the connector onto the tire valve stem carefully -- the threads are metal (although housed in a plastic grip) which is very good, but you still want to be careful so as not to strip the threads.To new to say much about durability, but so far I am very impressed and can highly recommend.
Date published: 2014-07-03
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41P305, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.