Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AIRLOC

Leveling Mount, 27,000 Lb Cap, 3 15/32 In

  • Item# 3ECU1
  • Mfr. Model# 1.30410.56
  • Catalog Page# N/A
  • UNSPSC# 23153130
Leveling Mount,27,000 Lb Cap,3 15/32 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Material Nitrile
  • Max. Steady Load 27,000 lbs.
  • Length 11-13/16"
  • Width 9-13/16"
  • Height 3-15/16"
  • Design Free Standing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms