Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Portable Humidifier: Evaporation, Console Housing, 14 gal Per Day, Evaporation

Item 
36WJ84
Mfr. Model 
HD1409

Product Details

Catalog Page
2934
Brand
AIRCARE
Control Type
Keypad
Coverage Area
4,000 sq ft
Daily Humidification Capacity
14 gal
Reservoir Capacity
5 gal
Voltage
120 V AC
Humidification Method
Evaporation
Maximum Runtime
55 hr
Number of Reservoirs
1
Housing Style
Console
Number of Speeds
3
Water Supply
Reservoir
Amperage
2.9 A
Housing Color
Silver
Reservoir Type
Bottle
Overall Height
22-13/16 in
Overall Width
24-5/16 in
Overall Depth
15 in
Wattage
165 W
Auto-Shutoff
Yes
Control Lock
Yes
Housing Finish
Nickel
Humidity Graduations
5 %
Humidity Settings
25% to 65%
Includes
Caster Pads; Float with Retainer Ring; Valve Caps; Wick Assemblies with Wicks Installed
Includes Water Fill Hose
No
Includes Water Level Float
Yes
Integrated Humidistat
Yes
Manufacturer Warranty Length
2 yr Limited
NEMA Plug Rating
1-15P
Number of Casters
4
Pad/Wick Change Reminder
Yes
Power Cord Length
5 ft
Reservoir Refill Reminder
Yes
Standards
ETL Listed
Manufacturer Part Number
HD1409
Sub-brand
Humidifier
UNSPSC
40101903
Country of Origin
USA (subject to change)
Product Description

Evaporative humidifiers have an internal fan that draws in air and passes it through a moist wick at the bottom of the humidifier, causing the water on the wick to evaporate into vapor. The vapor is then released into the surrounding air to increase the ambient humidity in the area without generating heat. These units have humidistats that help them maintain optimal humidity.