Skip Content

ST
AIRCARE

Portable Humidifier Console,2500 SqFt

  • Item # 44R223
  • My Part #
  • Mfr. Model # H12 300HB
  • Catalog Page # 3060
  • UNSPSC # 40101903
Portable Humidifier Console,2500 SqFt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adds healthy moisture to the air and features an auto humidistat to maintain optimum humidity. Features quiet nighttime settings, Auto-Off, and refill light.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Console
  • Max. Square Foot Capacity 3700
  • Voltage 120VAC
  • Amps AC 2.2
  • Watts 120
  • Height 23-1/2"
  • Width 21-3/4"
  • Depth 13-3/4"
  • Max. Runtime 45 hr.
  • Water Reservoir 5.4 gal.
  • Drain Type Bottle & Hose
  • Number of Speeds 4
  • Replacement Wick 2PYG6
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 18 AWG/2-Pin
  • Color Light Oak/Black Trim
  • Requires Manual Refilling
  • Includes Single Easy Fill Bottles with Refilling Hose, (4) Casters
  • Description/Special Features Analog Controls with Digital Display, 4-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Portability, Easy-Fill Water Bottle with Refill Hose
  • Warranty 2 yr. Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.