Skip Content

ST
AIRCARE

Portable Humidifier Console,3600 sq. ft.

  • Item # 44R220
  • My Part #
  • Mfr. Model # 4DTS300
  • Catalog Page # 3060
  • UNSPSC # 40101903
Portable Humidifier Console,3600 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.56 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra-efficient unit helps provide clean moisture to the entire home.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Console
  • Max. Square Foot Capacity 3600
  • Voltage 120VAC
  • Amps AC 2
  • Watts 240
  • Height 21-1/2"
  • Width 27"
  • Depth 14"
  • Max. Runtime 48 hr.
  • Water Reservoir 5.7 gal.
  • Drain Type Dual Bottle & Hose
  • Number of Speeds 9
  • Replacement Wick 2PYG4
  • Replacement Filter 1051
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 18 AWG/2-Pin
  • Color Light Oak/Black Trim
  • Requires Manual Refilling
  • Includes Dual Easy Fill Bottles with Refilling Hose, (4) Casters
  • Description/Special Features Digital Display and Controls, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill Indicator, Easy-Fill Dual Water Bottles with Refill Hose
  • Warranty 2 yr. Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.