Skip Content

ST
AIRCARE

Portable Humidifier,2700Max.sq.ft.,White

  • Item # 48TC61
  • My Part #
  • Mfr. Model # 831000
  • Catalog Page # 3060
  • UNSPSC # 40101903
Portable Humidifier,2700Max.sq.ft.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 6-gal. capacity evaporative humidifier provides up to 2700 sq. ft. in a newer construction home. It features digital control and display, auto humidistat and shutoff, water refill and check filter indicators, and a top pour-in door for easy filling.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Space Saver Style
  • Max. Square Foot Capacity 2700
  • Voltage 120VAC
  • Amps AC 1.1
  • Watts 70
  • Height 22-1/2"
  • Width 12-1/2"
  • Depth 17-1/2"
  • Mounting Type Portable
  • Clearance Required Outside 16"
  • Clearance Required Inside 16"
  • Max. Runtime 70 hr.
  • Water Reservoir 6 gal.
  • Drain Type Pour-In
  • Fan CFM 150
  • Number of Speeds 3
  • Replacement Wick 2PYG5, Wick Model #1043
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 1-15p
  • Color White
  • Requires Manual Refilling
  • Includes Evaporative Wick and Wick Retainer, Caster Kit, Lift Rod Assembly with Styrofoam Float
  • Description/Special Features Up to 8.5 gal. Daily Output, Digital Controls and Display, Customizable Humidity Settings, Auto Shut Off, Water Refill, Check Filter Indicator, Convenient Top Pour In Door
  • Warranty 2 yr. Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.