Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AIRCARE

Portable Humidifier,Table Top,1000 Sq Ft

  • Item # 2PYE9
  • My Part #
  • Mfr. Model # 7D6 100
  • Catalog Page # 3060
  • UNSPSC # 40101903
Portable Humidifier,Table Top,1000 Sq Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This humidifier is designed to add healthy moisture to the air. It operates with an auto humidistat to maintain optimum humidity. Optional air purifying filters and additional wicks are available separately.

ETL Listed.

View More

Technical Specs

  • Item Portable Humidifier
  • Type Tabletop
  • Max. Square Foot Capacity 1000
  • Voltage 120VAC
  • Amps AC 0.5
  • Watts 60
  • Height 13-1/2"
  • Width 18.5"
  • Depth 13"
  • Max. Runtime 70 hr.
  • Water Reservoir 2 gal.
  • Drain Type Bottle
  • Fan CFM 125
  • Number of Speeds 4
  • Replacement Wick 2PYG3
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 1-15P
  • Color White/Blue
  • Requires Manual Refilling
  • Includes Evaporative Wick 2PYG3, Water Bottle With Cap
  • Description/Special Features Digital Controls and Display, 4-Speed Motor, Adjustable Humidstat, Check Filter Indicator
  • Warranty 2 yr. Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.