Skip Content

C3
AIRCARE

Evaporative Humidifier,Crednza,23-3/4inH

  • Item # 36WJ86
  • My Part #
  • Mfr. Model # 696800
  • Catalog Page # 3122
  • UNSPSC # 40101903
Evaporative Humidifier,Crednza,23-3/4inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 32.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adds healthy moisture to the air and features an auto humidistat to maintain optimum humidity. Features quiet nighttime settings, Auto-Off, and refill light.

View More

Technical Specs

  • Item Evaporative Humidifier
  • Type Credenza Style
  • Max. Square Foot Capacity 3600
  • Voltage 120
  • Amps AC 2
  • Watts 240
  • Height 23-3/4"
  • Width 28-1/4"
  • Depth 15-1/2"
  • Max. Runtime 45 hr.
  • Water Reservoir 5.6 gal.
  • Drain Type Dual Bottles & Hose
  • Number of Speeds 9
  • Replacement Wick 2PYG4
  • Replacement Filter 1051
  • Wick Treated With Antimicrobial
  • Cord Length 60"
  • NEMA Plug Configuration 18 AWG/2-Pin
  • Color Espresso
  • Requires Manual Refilling
  • Includes Dual Water Bottles, Hose, Wick, Filter, (4) Casters
  • Description/Special Features Analog Controls with Digital Display, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Casters for Easy Mobility, Easy-Fill Dual Water Bottles with Refill Hose
  • Warranty 2 Years Limited (Less Wicks/Filters)
  • Agency Compliance ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.