WV
AIR WICK

Sweet Lavender Oil Based Air Freshener Refill, 1.3 oz., 6PK

  • Item # 45CC87
  • My Part #
  • Mfr. Model # 62338-91115
  • Catalog Page # 1506
  • UNSPSC # 47131812
Sweet Lavender Oil Based Air Freshener Refill, 1.3 oz., 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $55.00 / pkg. of 6

Web Price $55.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Wick® scented oil refills are for use with a plug-in scented oil warmer and prove long-lasting, consistent fragrance throughout your room. User can control the strength of the scent.

• Contain natural essential oils
• Lasts up to 45 days per refills

View More

Technical Specs

  • Item Oil Based Air Freshener Refill
  • Coverage Not Rated
  • For Use With Mfr. No. 62338-78046, 62338-78047, 62338-78048
  • Refill Size 1.3 oz.
  • Color Clear
  • Fragrance Sweet Lavender
  • Height 5-57/64"
  • Width 5-9/16"
  • Length 1-37/64"
  • Features 45 Days of Continuously Diffused and Carefully Blended Fragrance, Fragrance Level Control, Sleek Look, Deodorize,Kills 99.9% of Viruses and Bacterias
  • Standards California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.