Skip Content

ST
AIR WICK

Summer Delight Aerosol Air Freshener Refill, 6.1 oz., 6PK

  • Item # 45CC95
  • My Part #
  • Mfr. Model # 62338-91101
  • Catalog Page # N/A
  • UNSPSC # 47131812
Aerosol Air Freshener Refill,6.1 oz.,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aerosol Air Freshener Refill
  • For Use With Mfr. No. 62338-79782, 62338-92944, 62338-93554
  • Refill Size 6.1 oz.
  • Color White
  • Fragrance Summer Delight
  • Height 5-41/64"
  • Width 2-19-32"
  • Length 2-19-32"
  • Features 60 Days Of Continuous Fragrance, Fragrance Level Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Summer Delight Aerosol Air Freshener Refill, 6 oz., 6PK is rated 4.3 out of 5 by 11.
Rated 3 out of 5 by from Loved it Worked great when we first bought it. Changed empty can according to instructions, sprayed once after activating but now it doesn't spray. Followed all instructions & still only sprays after initial activation
Date published: 2017-08-04
Rated 5 out of 5 by from smells amazing Absolutely fell in love with this scent. Its not over bearing, just right!
Date published: 2016-05-16
Rated 5 out of 5 by from Great Scent This is currently my favorite scent. It just ran out and I made sure to put it on my grocery list. I am just hoping my store isn't sold out! I keep it in my "pet area" which is in our bonus room. That's where I keep the food/toys for my 3 cats. Right off the room, is a closet, which is where I keep 2 litter boxes. Pretty darn smelly at times. This scent has made a big difference and you can smell it throughout areas of the house. It is very nice, but not overpowering.
Date published: 2016-03-25
Rated 5 out of 5 by from Better than the plugn version! I bought this spray along with the plugin. I wasn't pleased with the weird smell of the plugin but this spray smells like it should. It's a great balance and a lovely scent. I just wished the plugins would of smelled the same way. Overall I love Air Wick products and will continue to try and buy the all!
Date published: 2016-02-24
Rated 5 out of 5 by from A scent to light the mood I bought this scent earlier this week. I adore it! I have it on the lightest setting. And every time it sprays I cannot help but smile. It is such a soft and happy scent. Just the thing to help ward off the winter blues.
Date published: 2016-01-19
Rated 5 out of 5 by from Love! Love! Love this scent!! I first saw this airwick kit at work and I loved the scent so much I had to secretly open it to see what the scent was. I immediately went out and bought the kit and I can't get enough! I'm going to also get the oil plug-ins in this scent too to infuse the whole house. It's such a soft welcoming smell and not overpowering at all. Even my boyfriend (who hates the girly scents) says its a nice light smell. Oh and yes the first few times you hear the spray it is startling but after a day or so it's no bother at all. I highly recommend!!
Date published: 2015-08-12
Rated 5 out of 5 by from Soft Scent Love All Airwick Products! I have purchased many of the Airwick products for over 2 years and like all of them. This Life Scents is great, so soft but really nice for the living room. I have 4 of them one each in bedrooms, dining room, living room. Thank you for this product. Paula Kysilka
Date published: 2015-07-28
Rated 1 out of 5 by from Noisy with hardly any scent We bought one of these gadgets about a month ago, put it on the medium setting and its already done - which I'm not unhappy about. The scent was nice but there were a couple of problems with it. 1. The dang things makes such a startling sound when it goes off it took us some time not to flinch when it went off. 2. The instructions say to put it about 6 ft up so the only place in our main area to put it was on a high cabinet away from traffic areas so we really didn't get a chance to smell it anyway when it went off. Won't buy the refill for sure and wish I didn't spend the money on the dispenser.
Date published: 2015-07-12
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_45CC95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.