Navigation Menu New

Access My Account, Order History, Lists and more here.

489J04 62338-91112 UNSPSC # 47131812

Oil Based Air Freshener Refill, Oil, Bottle, 0.67 oz, Summer Delight Fragrance, PK 6

  • Item # 489J04
  • Mfr. Model # 62338-91112
  • UNSPSC # 47131812
  • Catalog Page # 1506 1506
Country of Origin Mexico. Country of Origin is subject to change.

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Tap image to zoom.

Roll over image to zoom.

Oil Based Air Freshener Refill, Oil, Bottle, 0.67 oz, Summer Delight Fragrance, PK 6

  • Item # 489J04
  • Mfr. Model # 62338-91112
  • UNSPSC # 47131812
  • Catalog Page # 1506 1506
Country of Origin Mexico. Country of Origin is subject to change.

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Technical Specs

  • Item Oil Based Air Freshener Refill
  • Air Freshener Form Oil
  • Fragrance Summer Delight
  • Refill Type Bottle
  • Container Size 0.67 oz
  • Product Series Airwick(R)
  • Refill Life 45 day
  • NSF Rating Not Rated
  • Coverage No Claim
  • Color Clear
  • Compatible Grainger Part Number 20L011, 42NZ32
  • Compatible Mfg. Model Number 62338-78046, 62338-78047, 62338-78048
  • Biodegradable Yes
  • Length 2 in
  • Width 1 in
  • Height 3 in
  • Standards TSCA Compliant
  • Net Weight 0.38 lb

Bottle refills fit compatible dispensers that accept bottles with scented oils as the refill type. Refills allow users to continue using existing dispensers to neutralize odors and keep public or workplace restrooms, locker rooms, and offices smelling fresh.

Compliance and Restrictions

Back to Top