Navigation Menu New

Access My Account, Order History, Lists and more here.

20L006 62338-05762 UNSPSC # 47131812

Air Fresheners, Aerosol Spray Can, 8 oz, Liquid, Lavender and Chamomile, PK 12

  • Item # 20L006
  • Mfr. Model # 62338-05762
  • UNSPSC # 47131812
  • Catalog Group # K2979
  • Catalog Page # 1506 1506
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Fresheners, Aerosol Spray Can, 8 oz, Liquid, Lavender and Chamomile, PK 12

  • Item # 20L006
  • Mfr. Model # 62338-05762
  • UNSPSC # 47131812
  • Catalog Group # K2979
  • Catalog Page # 1506 1506
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Freshener
  • Cleaner Chemical Product Grouping Air Fresheners
  • Fragrance Lavender and Chamomile
  • Container Type Aerosol Spray Can
  • Container Size 8 oz
  • Recommended Dilution Ready to Use
  • Air Freshener Form Liquid
  • Color Clear
  • Surfaces for Use On Air
  • Primary Chemical Alcohol
  • Ready to Use/Concentrated Ready to Use
  • Net Weight 8 oz
  • NSF Rating Not Rated
  • Product Series Air Wick
  • Standards TSCA Compliant

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top