Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AIR WICK Air Freshener Dispenser and Refill: Essential Mist, Surface, Dispenser/Refill Combos, 4 PK

Item 
453H68
Mfr. Model 
98576

Product Details

Catalog Page
N/A
Brand
AIR WICK
Dispenser Type
Continuous
Color
Black
Cleaner Chemical Product Grouping
Air Freshener Dispenser with Refill
Product Series
Essential Mist
Dispenser Mounting
Surface
Refill Type
Bottle
Coverage
2,000 cu ft
Scent Release Settings
Continuous
Dispensing Method
Diffuser
Dispenser Includes
Dispenser/Refill Combos
Fragrance
Lavender & Almond Blossom
Refill Life
45 day
Basic Power Source
Battery
Includes Batteries
Yes
Battery Size
AA
Height
7 in
Width
7-3/4 in
Includes
Diffuser; Refill
Features
Automatic Shut-Off
Depth
14 in
Air Freshener Form
Liquid
UNSPSC
47131706
Country of Origin
Varies (subject to change)
Product Description

Continuous air freshener dispensers release odor-neutralizing scents continuously for a predetermined amount of time. These dispensers use compatible air freshener refills in high-traffic environments such as public or workplace restrooms and locker rooms.