Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

AIR WICK Aerosol Air Freshener Refill: Freshmatic®, 6.2 oz Container Size, 60 day Refill Life, 6 PK

Item 
416L52
Mfr. Model 
98000
Fragrance 
Ocean Breeze

Product Details

Catalog Page
N/A
Brand
AIR WICK
Air Freshener Form
Liquid
Fragrance
Ocean Breeze
Refill Type
Aerosol Spray
Container Size
6.2 oz
Product Series
Freshmatic®
Refill Life
60 day
NSF Rating
Not Rated
Coverage
2,000 cu ft
Color
Clear
Compatible Grainger Part Number
42NZ22; 45CC93; 48TF31
Compatible Mfg. Model Number
RAC92944; RAC93554; RAC97290
VOC Content
0%
Length
2-5/8 in
Width
2-5/8 in
Height
5-5/8 in
Standards
TSCA Compliant
Net Weight
5.89 oz
UNSPSC
47131812
Country of Origin
USA (subject to change)
Product Description

Aerosol spray can refills fit compatible wall dispensers as the refill type. Each aerosol spray can contains a propellant and fragrance packaged under pressure in a sealed can. The can's valve is opened by pressing a button/actuator on the dispenser, creating a mist of fragrant droplets to neutralize foul odors. These aerosol spray can refills keep public or workplace restrooms, locker rooms, and offices smelling fresh.