Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
AIR VENT

Power Attic Ventilator,115 V,1170 CFM

  • Item # 3C453
  • My Part #
  • Mfr. Model # RV26WW
  • Catalog Page # N/A
  • UNSPSC # 40101502
Power Attic Ventilator,115 V,1170 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Attic Ventilator
  • Max. Attic Area (Sq.-Ft.) 1650
  • Hz 60
  • HP 1/10
  • Amps 3.4
  • Watts 200
  • RPM 1050
  • CFM @ 0.030-In. SP 1170
  • Free Air Intake Required (Sq.-Ft.) 3.9
  • Dome Dia. (In.) 25
  • Dome Material Weatherwood Steel
  • Thermostat Temp. (Deg. F) 60 to 120
  • Includes Thermally Protected Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products