NH
AIR-TITE

Needle,Gauge 18,3 In L,PK100

  • Item # 19G375
  • My Part #
  • Mfr. Model # N183
  • Catalog Page # N/A
  • UNSPSC # 41122001
Needle,Gauge 18,3 In L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Poly hub needle has "regular wall" 304 stainless steel tubing; sharp, tribevel point; and is siliconized for smooth penetration. Hubs are color-coded. Ideal for laboratory and veterinary use. Fits all standard luer and luer lock syringe tips. Comes individual sterile strip packs.

View More

Technical Specs

  • Item Sharp, Tri-Bevel Needle
  • Type Poly Hub, Lab/Vet Use
  • Gauge 18
  • Replaceable Tip No
  • Length 3"
  • Body Material Plastic Hub, SS Cannula
  • Tip Material 313 Stainless Steel
  • For Use With Luer or Luer Lock Syringes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CT, DE, GA, IN, NH, NJ, and PA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.