Ventilation Kit

4 products found with these common attributes:
  • Brand AIR SYSTEMS INTERNATIONAL
  • Item Ventilation Kit
  • Diameter 8"
Narrow your results by
Length
Please Select
Construction
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Length
Construction
Price
Qty
Please use Qty box to add item(s) to cart.
15 ft. Ventilation Kit with 8
SVH-15
15 ft.
Vinyl

$151.50 / each

Enter location to check availability
Catalog Page #  1784 

Web Price $151.50 / each

Technical Specs

  • Item Ventilation Kit
  • Diameter 8"
  • Length 15 ft.
  • Construction Vinyl
25 ft. Ventilation Kit with 8
SVH-25
25 ft.
Vinyl

$188.00 / each

Enter location to check availability
Catalog Page #  1784 

Web Price $188.00 / each

Technical Specs

  • Item Ventilation Kit
  • Diameter 8"
  • Length 25 ft.
  • Construction Vinyl
6 and 15 ft. Ventilation Kit with 8
SV-CUP
6 and 15 ft.
Polyethylene

$608.00 / each

Enter location to check availability
Catalog Page #  1784 

Web Price $608.00 / each

Technical Specs

  • Item Ventilation Kit
  • Diameter 8"
  • Length 6 and 15 ft.
  • Construction Polyethylene
6 ft. Ventilation Kit with 8
SVH-6
6 ft.
Vinyl

$77.25 / each

Enter location to check availability
Catalog Page #  1784 

Web Price $77.25 / each

Technical Specs

  • Item Ventilation Kit
  • Diameter 8"
  • Length 6 ft.
  • Construction Vinyl
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More