Skip Content

TP
AIR SYSTEMS INTERNATIONAL

Conf Sp Vent/Fan, Aluminum, Silv, 24 In

  • Item # 23LJ35
  • My Part #
  • Mfr. Model # ASI-JF24
  • Catalog Page # N/A
  • UNSPSC # 40101604
Conf Sp Vent/Fan, Aluminum, Silv, 24 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,887.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 194.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Circular aluminum pneumatic Jet fan requires input air flow. Weighs 122 lb.

View More

Technical Specs

  • Item Confined Space Ventilation/Fan
  • Power Source Air Driven
  • HP Air Only
  • Duct Dia. 24"
  • Material Aluminum
  • Blower/Fan Speed Venturi Operation
  • Maximum Flow in Free Air 16130 cfm
  • Inlet Connection 1"
  • Max. Inlet Pressure 150 psi
  • Air Consumption 60 to 290 cfm
  • Color Silver
  • Length 24"
  • Width 24"
  • Height 17"
  • Includes Ground Lug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.