Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR SYSTEMS INTERNATIONAL

Axial Confined Space Fan, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed

  • Item# 15E887
  • Mfr. Model# CVF-15ACAN
  • Catalog Page# 2212
  • UNSPSC# 40101604
Axial Confined Space Fan, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $679.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Confined space axial canister fan with 15' duct is UL/CSA certified.

View More

Technical Specs

  • Item Confined Space Fan
  • Type Axial
  • HP 1/3
  • Duct Dia. 8"
  • Material Plastic Housing Fan
  • Blower/Fan Speed 3250 rpm
  • Maximum Flow in Free Air 974 cfm
  • Voltage 115VAC
  • Amps 4
  • Color Red
  • Length 16"
  • Width 11"
  • Height 13"
  • Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
  • Includes Mfr. No. CVF-8AC Fan with 15 ft. Duct Canister
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.