Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AIR SYSTEMS INTERNATIONAL

Centrifugal Confined Space Blower Kit, 1/3 And 3/4 HP, 115VAC Voltage, 1300/1725 rpm Blower/Fan Spee

  • Item# 5FYA5
  • Mfr. Model# SVB-E82CUP
  • Catalog Page# 2212
  • UNSPSC# 40101601
Centrifugal Confined Space Blower Kit, 1/3 And 3/4 HP, 115VAC Voltage, 1300/1725 rpm Blower/Fan Spee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,356.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Saddle Vent® Ventilation Kit is available for hazardous and nonhazardous locations. Includes duct storage.

View More

Technical Specs

  • Item Confined Space Blower Kit
  • Type Centrifugal
  • HP 1/3 And 3/4
  • Duct Dia. 8"
  • Material Plastic Housing/Steel Frame
  • Blower/Fan Speed 1300/1725 rpm
  • Maximum Flow in Free Air 1100/1570 cfm
  • Voltage 115VAC
  • Amps 11
  • Color Gray
  • Length 46"
  • Width 25"
  • Height 37"
  • Standards CSA Approved
  • Includes Blower, 6 ft. Duct, 15 ft. Duct, Industrial Saddle Vent, Universal Mount, Duct Carrier, And 90 Degree Elbow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.