Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIR SCIENCE

Powder-Coated Steel Vent-Box Cabinet Filtration Unit

  • Item # 18AX45
  • My Part #
  • Mfr. Model # VB60
  • Catalog Page # N/A
  • UNSPSC # 41103502
Powder-Coated Steel Vent-Box Cabinet Filtration Unit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,619.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vent-Box Ductless Filtration Systems

Air Science Vent-Box ductless filtration systems are designed to protect laboratory personnel from chemical vapors found inside of stand-alone chemical safety cabinets. The Vent-Box serves as modular ventilation and filtration system for all chemical safety cabinets.

STANDARD FEATURES
• Low-profile, completely portable, no ductwork required.
• Compact size, easily positioned on even shallow safety cabinets.
• Modular design permits multiple configurations.
• Universal connections allows retrofit to almost all available flammable and safety cabinets on the market
• Meets or Exceeds OSHA, ANSI, and other International Standards

View More

Technical Specs

  • Item Vent-Box Cabinet Filtration Unit
  • Filter Type Carbon
  • CFM 250
  • Overall Height 16"
  • Overall Width 12"
  • Overall Length 21"
  • Inside Height 16"
  • Inside Length 12"
  • Inside Width 21"
  • Opening Size 1.5"
  • HP 0.4
  • Voltage 115V/60 Hz
  • Number of Filters Required 1
  • Material Powder-Coated Steel
  • Compliance UL 61010
  • Width 21"
  • Depth 12"
  • Height 16"
  • Voltage (AC) 115
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.