Skip Content

TP
AIR SCIENCE

Powder-Coated Steel, Acrylic, Glass, Stainless Steel Laminar Flow Cabinet

  • Item # 18AX53
  • My Part #
  • Mfr. Model # VLF-48
  • Catalog Page # N/A
  • UNSPSC # 41103502
Laminar Flow Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,857.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 480.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Purair® Laminar Flow Cabinets

Air Science® Purair® Laminar Flow Cabinets are a series of high efficiency products designed to protect equipment and other contents of the work zone from particulates, for applications sensitive to such contamination. It is ideally suited for use with non-hazardous contaminants and when flexible access to the equipment in the work zone is desired. At the heart of the Purair® Laminar Flow Cabinet product line is the Air Science® Multiplex™ ULPA Filtration Technology that creates a clean work environment over a wide range of applications.

Purair General Application Laminar Flow Cabinet Benefits
• Excellent protection of equipment and materials inside the cabinet from particulate contamination.
• Rich set of options to customize cabinets for a multitude of applications.
• Easy to change filters.
• High airflow capacity.
• Shipped fully assembled. No installation is required; just plug them in and use them.
• The rear wall of vertical flow cabinets is perforated to reduce work surface turbulence by removing some of the airflow to the rear.
• Horizontal flow cabinets are designed with a lip on the rear of the work surface to protect the ULPA filter from spills.
• High capacity air handling system delivers flow velocity of 0.45 m/s or 90 fpm.

View More

Technical Specs

  • Item Laminar Flow Cabinet
  • Filter Type ULPA/HEPA
  • CFM 500
  • Overall Height 47"
  • Overall Width 29"
  • Overall Length 52"
  • Inside Height 28"
  • Inside Length 48"
  • Inside Width 28"
  • Opening Size 25"
  • HP 0.5
  • Voltage 115V/60 Hz
  • Number of Filters Required 1
  • Material Powder-Coated Steel, Acrylic, Glass, Stainless Steel
  • Compliance UL 61010
  • Width 52"
  • Depth 29"
  • Height 47"
  • Voltage (AC) 115
  • For Use With Mfr. No. CART M20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.